missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Diol Plates

Obtain excellent normal phase extraction of polar compounds with these diol SPE well plates and individual wells.

Brand:  Thermo Scientific™ 60300-632

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10713097

  • £397.00 / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

The sorbent used in Thermo Scientific™ HyperSep™ Diol Plates features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:

  • Normal phase extraction of polar compounds
  • Purification of polar compounds

HyperSep Diol SPE 96-Well Plates and Individual Wells are typically used as an alternative to silica in normal phase applications where silica’s acidic character can be problematic.

HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications

Specifications

Diol 50 mg/1 mL 96 Removable Well Plate, 1 pk
Extraction and Purification of Polar Compounds
HyperSep
Solid Phase Extraction Well Plate
50 mg
40 to 60 μm
HyperSep Diol
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers