Learn More
Thermo Scientific™ HyperSep™ Diol Plates
Obtain excellent normal phase extraction of polar compounds with these diol SPE well plates and individual wells.
Brand: Thermo Scientific™ 60307-312
Code : A0
Additional Details : Weight : 0.50000kg
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
The sorbent used in Thermo Scientific™ HyperSep™ Diol Plates features short alkyl chains with polar functional groups, and are ideal for the isolation of polar compounds. Typical applications include:
- Normal phase extraction of polar compounds
- Purification of polar compounds
HyperSep SPE Cartridges and Plates
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.
Specifications
Diol 25 mg/2 mL 96 Fixed Well Plate, 1 pk | |
Extraction and Purification of Polar Compounds | |
HyperSep | |
Solid Phase Extraction Well Plate |
25 mg | |
40 to 60 μm | |
HyperSep Diol | |
1 mL |