missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ HPLC Guard Cartridge

Allows for total pH stability and the retention and separation of highly polar species. Ideally suited to solve problem separations, in both reversed phase and normal phase HPLC and LC/MS applications

£262.00 - £284.00

Specifications

Column Format Guard Cartridge
Length (Metric) 30 mm
Packing Material Silica
Particle Size 5 µm
Pore Size 250Å
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
10160930
View Documents
Thermo Scientific™
35005-030215
0.18 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
11504070
View Documents
Thermo Scientific™
35005-030315
0.32 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • Unlike traditional silica bonded phases in both its structure and retentive properties.
  • Allows for total pH stability and the retention and separation of highly polar species.
  • ideally suited to solve problem separations, in both reversed phase and normal phase HPLC and LC/MS applications.
  • 100% porous graphitic carbon for extended separation capabilities.
Specifications

Specifications

Guard Cartridge
Silica
250Å
30 mm
5 µm
SDS