missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ HPLC Column, 5μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
Brand: Thermo Scientific™ 35005-122130
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Analytical Column | |
125 mm | |
1 to 14 | |
120 m²/g | |
Porous Graphitic Carbon | |
Porous Graphitic Carbon | |
Mixed Mode |
2.1 mm | |
5 μm | |
250 Å | |
L109 | |
Hypercarb | |
100% | |
Normal and Reversed Phase |