Learn More
Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon HPLC Columns
Use for enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.
Brand: Thermo Scientific™ 35005-109070
Code : 16
Additional Details : Weight : 0.10000kg
Description
Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.
Suited to solve problem separations.
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable from 0 to 14
- Excellent for high temperature applications
- 100% stainless-steel column hardware
- PEEK-free column hardware for use at temperatures above 120°C
Ordering Information:
Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.
Specifications
Preparative Column | |
100 mm | |
5 μm | |
250 Å | |
105°C | |
Hypercarb | |
100% | |
Reversed Phase |
10 mm | |
5800 psi (400 bar) | |
0 to 14 | |
120 m²/g | |
Porous Graphitic Carbon | |
Spherical, Porous Graphitic Carbon | |
Reversed Phase | |
Preparative Column |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.