missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hylite™ 47-409 Series Blue Nitrile Medium Weight Gloves
Click to view available options
Size:
7
8
9
10
Description
Ideal for assembly, inspection, light fabrication, materials handling, shipping and receiving, maintenance, and sheet metal work.
- Natural hand shape - easier to wear for long periods.
- Silicone-free.
- Ensures cleanliness of metal sheets: important in steel and motor industries.
- Cotton interlock lining with knitwrist for extra comfort
- Nitrile-coated palm for exceptional cut
- Offer puncture and abrasion resistance
- Provide flexibility and dexterity
- Machine washable; can be laundered repeatedly without becoming stiff and uncomfortable
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark, ANSI, CATEGORY II EN 388 : 3111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Medium Weight Gloves |
Size | 9 |
Style | 47-409 |
Glove Cuff Style | Gold safety |
Lining | Interlock Cotton |
Palm Type | Fully coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'