Learn More
Ansell™ HyFlex™ 47-400 Series Blue Nitrile Medium Weight Gloves
Versatile alternative to cotton, light leather and PVC. Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency.
Brand: Ansell™ 47400070
Code : S4
Additional Details : Weight : 0.01000kg
Description
Ideal for assembly, inspection, light fabrication, materials handling, shipping and receiving, maintenance, and sheet metal work.
- Natural hand shape - easier to wear for long periods.
- Silicone-free.
- Ensures cleanliness of metal sheets: important in steel and motor industries.
- Cotton interlock lining with knitwrist for extra comfort
- Nitrile-coated palm for exceptional cut
- Offer puncture and abrasion resistance
- Provide flexibility and dexterity
- Machine washable; can be laundered repeatedly without becoming stiff and uncomfortable
Specifications
47-400 | |
Nitrile | |
Interlock Cotton | |
Snag, puncture, abrasion and cut resistance | |
7 | |
CE Mark, ANSI, CATEGORY II EN 388 : 3111 |
Nitrile | |
Knitwrist | |
Coated-palm | |
47-400 | |
144 Pairs |