missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-953 Rough Textured Nitrile-Coated Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Rough nitrile palm coating
- Protects against oil
- Enhances grip in food environments
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Gray |
Hand | Specific |
Material | Polyamide |
Size | 9 |
EN388 Standard | 4121A |
For Use With (Application) | Assembly, Maintenance, Metal Fabrication, and General Handling |
Glove Cuff Style | Knit |
Series | 11-953 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'