missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-625 Series White Polyurethane Medium Weight Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Perfect balance of comfort and sure handling with superior cut resistance.
- The liners include an innovative yarn structure that contains an optimal rate of Dyneema™.
- Offers high levels of cut resistance
- The Lycra™ in the liners of the gloves as well as the polyurethane coating provides excellent flexibility and fit.
- Designed for use in dry, as well as slightly oily environments.
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 4342 |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Size | 8 |
Glove Cuff Style | Knitwrist |
Liner Material | Dyneema™ |
Lining | Spandex/Dyneema™ |
Palm Type | Coated-palm |
Quantity | 12 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'