Learn More
Ansell™ HyFlex™ Medium-Duty Mechanical Protection Industrial Gloves
Designed for secure grip on dry to slightly oily pieces in a wide range of environments. Offers a combination of comfort, softness, coolness and cut protection.
Brand: Ansell™ 11624090
Code : 50
Additional Details : Weight : 0.47880kg
Description
- Constructed of DSM Dyneema™, Spandex™ and nylon
- Ergnomic design promotes wearer comfort
- Special formulation of polyurethane coating for flexibility and fit provides sure grip with palm-coated finish
- Can be washed and reused without any loss of cut protection
- Strong cut resistance
- Knitwrist cuff
- Black and gray color
Compliance
ANSI™ Level 2 cut protection.
Specifications
Polyurethane | |
Knitwrist | |
Coated-palm | |
High cut resistance | |
144 Pairs |
Polyurethane | |
Lycra™/Nylon/Dyneema™ | |
Dyneema™ | |
9 | |
CE Mark, Standard CATEGORY II EN 388 : 4342 |