Learn More
Ansell™ HyFlex™ 11-619 Series Knitted Polyurethane Light Gloves
Almost a second skin, this very thin glove offers outstanding comfort, fit and sensitivity for the most delicate handling. Ansell HyFlex™ 11-619 Series Knitted Polyurethane Light Gloves feature 18-gauge knitting technology which allows the glove to be ultra-thin yet tough.
Brand: Ansell™ 11619080
30.26 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.27000kg
Description
- Designed for a wide range of lightweight applications in dry or slightly oily environments
- Ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
- Also ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries
- Ideal for final assembly, airco, electrical engines, wire harness assembly, adjusters work
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
11-619 | |
Nylon | |
144 Pairs |
CE Mark, EN 388 : 2121 | |
Polyurethane | |
8 | |
Knit | |
Coated-palm | |
11-619 |