missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-616 Series Black and Green/Blue Polyurethane Light Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- 18-gauge knitting technology allows this glove to be ultra-thin yet tough
- Ideal for workers who need a higher level of fit, touch and precision
- Ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries.
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 3121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 7 |
Style | 11-616 |
Glove Cuff Style | Knit |
Lining | Nylon |
Palm Type | Coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'