missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ Special-Purpose Industrial Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- For assembly of small pieces such as small bearings, joints and springs
- Nylon liner
- Knitted construction
- Polyurethane coating
- Palm-coated finish
- Knitwrist cuff
Specifications
Back Material | Polyurethane |
Certifications/Compliance | Standards CATEGORY III, EN 388 : 3121, ANSI, CE Mark |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 7 |
Style | 11-601 |
Glove Cuff Style | Knit |
Lining | Nylon |
Palm Type | Coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'