missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hyflex™ 11-427 Series Medium Duty 3/4 Dipped Nitrile Polyurethane Gloves

Provides good comfort and dexterity. Ansell Hyflex™ 11-427 Series Medium Duty 3/4 Dipped Nitrile Polyurethane Gloves are lint free and seamless knitted.

Brand:  Ansell™ 11427080

Code : NEW

Additional Details : Weight : 0.66600kg

 View more versions of this product

Product Code. 15402115

  • £104.00 / 12 pairs

Estimated Shipment: 27-08-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Mechanical protection gloves
  • Seamless knitted glove, gauge 13
  • Palm fit coating
  • Water based process environmentally friendly innovative coating
  • Silicone-free
  • Good abrasion and blade cut resistance
  • Heat resistant up to 100°C
  • Offers an indicator button (orange) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red)

Applications:

  • Aeronautics
  • Assembling metal parts and components
  • Assembly of white goods
  • Finishing works
  • Glass manufacturing
  • Cutting small dry or lightly oiled parts
  • Maintenance
  • Plastics injection and moulding
Specifications

Specifications

Gray, Bright Yellow
Nitrile
11-427
220 to 260 mm
Knitwrist
11-427_8
8
EN 420:2003 + A1:2009 and EN 388:2006,EN 407:2004
Videos
SDS
Documents
Certificates