missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-130 Seamless Knit Polyamide Antistatic Gloves with Coated Palm
Click to view available options
Size:
6
7
8
9
10
Description
- Gloves are knitted using a seamless, non-stop process
- Textile liner made of high-tenacity polyamid continuous thread that includes copper
- Seamless, fine stitches enhance user comfort
- Stretchable polyurethane coating on the palm for grip capabilities
- Antistatic properties offer the user hand protection against electrostatic discharge
- Low lint for cleanroom applications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray |
Hand | Specific |
Material | Polyamide |
Product Type | Anti-static Gloves |
Size | 10 |
EN388 Standard | 3131A |
Gender | Unisex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'