missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore Hydrophilic Membrane Filters
Hydrophilic PTFE polymer membrane filter compatible with virtually all solvents, acids, and alkaline solutions. Omnipore™ Membrane Filters are biologically and chemically inert.
£238.00 - £394.00
Specifications
Color | White |
---|---|
Diameter (Metric) Outside | 47mm |
Filter Surface | Plain |
Filter Type | Screen filter |
Temperature Range (Metric) | 130°C |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10225653
|
Merck Millipore
JVWP04700 |
0.1μm |
£394.00
Pack of 100 Qty Price Break Available |
26-03-2021 |
10787244
|
Merck Millipore
JCWP04700 |
10μm |
£238.00
Pack of 100 |
16-04-2021 |
10226033
|
Merck Millipore
JMWP04700 |
5μm |
£361.00
Pack of 100 Qty Price Break Available |
18-03-2021 |
Description
- Compatible with virually all solvents, acids, and alkaline solutions
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
- Suitable for the following:
- Clarifying acids and alkaline solutions
- Filtration of aqueous solutions
Specifications
White | |
Plain | |
130°C | |
Hydrophilic PTFE |
47mm | |
Screen filter | |
Filtration of aqueous solutions, clarifying acids and alkaline solutions |