missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Specific Gravity/Relative Density Plastic Plain Form Hydrometers

Shatterproof polycarbonate prevents contamination

Brand:  H-B Instrument™ B61800-0300

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12095445

  • £116.00 / Each
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Alert:

Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.


Description

Description

Shatterproof polycarbonate prevents contamination

  • Made from optical quality polycarbonate material
  • Durable and shatterproof
  • Made in USA
  • Available in models measuring specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620
  • Easy to read black scale on yellow back to help avoid eye fatigue
  • 300mm (12 in.) long
  • Lead free ballast
  • Individually serialized
  • Temperature standardization: 15°C (60°C)

Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.


Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Specifications

Specifications

Hydrometer
0.002
300 mm
1.2 to 1.42
1.200 to 1.420
±0.002
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Lead Free
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers