missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Hydrodex β-6TBDM GC Capillary Column
£730.00 - £1650.00
Specifications
Diameter (Metric) | 0.4 mm |
---|---|
Stationary Phase | Hydrodex β-6TBDM |
Type | GC Capillary Column |
For Use With (Application) | Enantiomer Separation |
Temperature Range | 230°C to 250°C |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12492760
|
Macherey-Nagel™
723383.10 |
10 m |
£730.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
10266511
|
Macherey-Nagel™
723381.25 |
25 m |
£1100.00
Pack of 25 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
10286651
|
Macherey-Nagel™
723381.50 |
50 m |
£1650.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Specifications
0.4 mm | |
GC Capillary Column | |
230°C to 250°C | |
1 Each |
Hydrodex β-6TBDM | |
Enantiomer Separation | |
Hydrodex β-6TBDM |