missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Hydrodex β-3P GC Capillary Column

£1100.00 - £1650.00

Specifications

Diameter (Metric) 0.4 mm
Diameter (Metric) Inner 0.25 mm
Stationary Phase Hydrodex β-3P
Type GC Capillary Column
For Use With (Application) Enantiomer Separation
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
10401472
View Documents Promotion Details
Macherey-Nagel™
723358.25
25 m
£1100.00
Pack of 25
View alternative products
Save Up to 
»
Estimated Shipment: 29-05-2024
to see stock.
Add to basket
 
10659571
View Documents Promotion Details
Macherey-Nagel™
723358.50
50 m
£1650.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 29-05-2024
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

0.4 mm
Hydrodex β-3P
Enantiomer Separation
Hydrodex β-3P
0.25 mm
GC Capillary Column
230°C to 250°C
1 Each
Videos
SDS
Documents

Documents

Product Certifications