missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Hydrodex β-3P GC Capillary Column
Brand: Macherey-Nagel™ 723358.50
Code : 13
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
0.4 mm | |
Enantiomer Separation | |
50 m | |
1 Each |
GC Capillary Column | |
Hydrodex β-3P | |
230°C to 250°C | |
Hydrodex β-3P |