missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-602 Fully Nitrile Coated Heavy Duty Cotton Jersey Gloves
Click to view available options
Size:
8
9
10
Description
- Ansell's unique nitrile formulation offers resistance to sharp and abrasive materials
- Gloves provides a barrier against grease and oil that will not degrade
- Guaranteed clean for metals and motor manufacturing
- Three times more durable than heavy-duty leather
- Stronger and more flexible than PVC
- Silicone-free
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Cut & Sewn |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Color | Blue, Natural |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Size | 9 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'