missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ Water for Injection (WFI) Quality Water

Supports cell culture growth and biomanufacturing process

Brand:  GE Healthcare Hyclone SH30221.17

Code : A0

Additional Details : Weight : 0.50000kg

Quantity 500mL
Storage Requirements 2° to 30°C

 View more versions of this product

Product Code. 10464292

  • £8.10 / 500mL


In Stock 18
Add to basket

Description

Description

  • Format: Liquid
Specifications

Chemical Identifiers

Specifications

Liquid
2° to 30°C
500mL
Videos
Documentation

Technical Documents