missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ Water for Injection (WFI) Quality Water

Supports cell culture growth and biomanufacturing process

Brand:  GE Healthcare Hyclone SH30221.LS

Code : A0

Additional Details : Weight : 0.50000kg

Storage Requirements 2° to 30°C
Quantity 6 x 1000mL

 View more versions of this product

Product Code. 10484075

  • £61.95 / Pack of 6


In Stock 50
Add to basket

Description

Description

  • Format: Liquid
Specifications

Chemical Identifiers

Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities

Specifications

Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
0.1μm sterile filtered
6 x 1000mL
Liquid
2° to 30°C
Videos
Documentation

Technical Documents