missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ RPMI 1640 Media

Designed to support cell culture growth and biomanufacturing processes.

Brand:  GE Healthcare Hyclone SH30255.FS

Code : A0

Additional Details : Weight : 0.01250kg

 View more versions of this product

Product Code. 11998075

  • £78.95 / Pack of 6


Estimated Shipment
08-05-2018
Add to basket

Description

Description

  • Format: Liquid
Specifications

Specifications

ISO 9001:2000
RPMI 1640 media
Filter Sterilized - 0.1μm
2° to 8°C, away from light
Liquid
6 x 500mL
25mM HEPES, L-Glutamine
Videos
Documentation

Technical Documents