missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ Minimum Essential Medium

Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

Brand:  GE Healthcare Hyclone SH30244.LS

Code : 83

Additional Details : Weight : 0.01250kg

 View more versions of this product

Product Code. 10454275

  • £97.46 / Pack of 6


Estimated Shipment
12-02-2018
Add to basket

Specifications

Specifications

cGMP, ISO 9001:2000
Suspension
sterile filtered
Phenol Red, EBSS
2° to 8°C
MEM with Earle's Balanced Salt Solution (EBSS), without L-Glutamine
MEM
Filter Sterilized - 0.1μm
L-Glutamine
Videos
Documentation

Technical Documents