HySystem™ Hydrogels

Provide a compliant, viscoelastic matrix that is physiologically relevant for stem cells

Overview
Brand: GE Healthcare Hyclone

Manufacturer Part Number: SV30140.01

UNSPSC: 12352207

Code: 85

Additional Details:
Additional Details: Weight: 0.01000kg



Alerts: Hyclone Cell Culture products now a part of GE Healthcare.

Product Code. 11597300

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Format Liquid
Storage Requirements -10°C
Solution Type HyStem-HP
Product Type HyStem-HP Hydrogel Kit
Quantity 2.5mL