missing translation for 'onlineSavingsMsg'
Learn More

HySystem™ Hydrogels

Provide a compliant, viscoelastic matrix that is physiologically relevant for stem cells

Brand:  GE Healthcare Hyclone SV30138.02

Code : 85

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11567300

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance

Alert:

Hyclone Cell Culture products now a part of GE Healthcare.


Description

Description

HyStem Hydrogel kits are optimal for culturing stem cells whose natural environment is rich in hyaluronic acid (HA). It is xeno-free since its two components are thiol-modified hyaluronan (HyStem) and a thiol-reactive crosslinker, polyethylene glycol diacrylate (Extralink). Extralink is made by adding acrylate groups to both ends of a polyethylene glycol (PEG) polymer. PEG is derived from petroleum and inorganic sources and contains no animal-sourced materials. The hyaluronic acid used to produce HyStem is made by a proprietary bacterial fermentation process which is 100 percent free of animal-derived raw materials. The resultant materials are pure, low in endotoxin, and widely used in a variety of applications. No animalderived ingredients are used in its production.

  • Regulatory friendlysubstrate
  • Lot-to-lot consistency for reliable results
  • Substrate is suitable for both in vitro and in vivo experimentation
  • Fully-defined matrix allows researchers tovcustomize a stem cell niche
  • Allows complete control over matrix characteristics by changing hydrogel stiffness or adding user-supplied extracellular matrix (ECM) proteins and growth factors
  • Tailored HyStem can then be used to coat a plate or encapsulate cells
  • Will gel at room temperature within 30 minutes with no low temperature or low pH steps in its preparatio

HyStem

  • Animal-free: Chemically modified hyaluronan crosslinked with PEGDA
  • Simple to use: Just add water and go
  • Easy to modify: Can change formulation or stiffness before gelation
  • Applications include user-designed surface coatings and differentiation of neurospheres in bioreactors
HyStem-C
  • HyStem but with chemically modified gelatin added
  • Provides an excellent additive to start with when optimizing your own matrix/surface
  • Applications include Culture of Neural progenitors, expansion and differentiation of neurons from neurospheres (depending on the ratio of HyStem to Gelin-S); MSC differentiation
HyStem-HP
  • HyStem-C but with chemically modified heparin added
  • Contains heparin which acts by ionically binding to growth factors for slow delivery of growth factors to cells

Applications:

The following stem cells have been cultured in HyStem: Human embryonic stem cells (H9s); Umbilical cord blood CD34+ stem cells; Hepatic stem cells; Hepatic progenitor cells; Adipose derived stem cells; Mesenchymal stem cells

Specifications

Specifications

Liquid
7.5mL
-10°C
HyStem Hydrogel Kit
HyStem
Videos