missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ Dulbecco's Modified Eagles Medium

Designed to support cell culture growth and biomanufacturing processes.

Brand:  GE Healthcare Hyclone SH30262.01

Code : 83

Additional Details : Weight : 0.84000kg

 View more versions of this product

Product Code. 10398583

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Format: Liquid
Specifications

Specifications

ISO 9001:2000
DMEM media
Filter Sterilized - 0.1μm
L-glutamine, sodium pyruvate, Calcium, Magnesium
Liquid
500mL
L-glucose (25mM), Phenol red
2° to 8°C, away from light
Videos