missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ AdvanceSTEM™ Neural Differentiation Kit

Brand:  Cytiva SH30893.02

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10084433

  • £645.00 / 450mL

Estimated Shipment: 10-12-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Facilitate the neural differentiation of HAMSC, HBMSC and MCBUSSCs with HyClone™ AdvanceSTEM™ Neural Differentiation Kit.

Specifications

Specifications

HyClone AdvanceSTEM Neural Differentiation Media
AdvanceSTEM Neural Differentiation medium
Filter Sterilized - 0.2μm
Liquid
SH3878.2, SH3893.2
Store at 2° to 8°C away from light
450mL
Adipose Derived Mesenchymal Stem Cells, Bone Marrow Mesenchymal Stem Cells, Mutipotent Cord Blood Unrestricted Somatic Stem Cells (MCBUSSCs)
Videos
SDS
Documents
Certificates