missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Hybridization Incubator, Stainless Steel Fabrication, Acrylic Cover
Temperature Range: Ambient +10°C to 99.9°C
Brand: UVP 95-0030-02
Code : 04
Additional Details : Weight : 19.50000kg
Description
- Ovens feature dynamic mixing capability ideal for creating the optimum conditions needed for cDNA library screenings, primer synthesis and nucleic acid hybridization
- Interior stainless steel construction is easy to clean
- Range of models designed to meet user or laboratory budgets
Provides uniform temperature and rotation controls for thorough mixing of materials.
- Variable speed control (10 to 15rpm) of the rotary wheel enables consistent saturation of samples
- Microprocessor accurately controls temperature
- Large LED displays the current temperature inside the chamber
- Protective tray is removable to allow easy cleanup of spilled media
- RPM knob adjusts speed control of the rotary wheel for easy removal of samples
- Rotary wheel can hold twenty 35 x 150mm, ten 35 x 300mm bottles or combination
- Rotary wheel design enables off-set bottle positioning for thorough mixing
- Rotary wheel can be removed and replaced with rocker plate (stainless steel 12.5W x 10D in.)
Designed as a personal desktop unit ideal for use in laboratories with low use and space requirements
- Rotation speed set at 12rpm
- Chamber interior is stainless steel fabrication with a 3/8 in. thick b-blocking acrylic cover
- Cover swings open for easy access to the bottle carousel; the carousel pops out of chamber for easy insertion of bottles
Specifications
Stainless Steel | |
Ambient +10° to 99.9°C | |
LED | |
273 x 56 x 273 mm | |
230 V |
Twenty 35 x 150mm or ten 35 x 300mm bottles | |
Hybridization Incubator | |
10 to 15rpm | |
381 x 445 x 406 mm | |
1250 w |