missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HR (High Resolution) Columns
HR (High Resolution) columns are for large-scale applications with high-performance media.
£696.00 - £867.00
Specifications
Product Type | HR (High Resolution) Chromatography Columns |
---|---|
Diameter (Metric) Inner | 16mm |
Material | Borosilicate glass |
Max. Pressure | 430psi (30 bar) |
Column Type | HR (High Resolution) Chromatography Column |
Product Code | Brand | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | ||||
10794772
|
Cytiva
18-1460-01 |
16mm | 500mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10009319
|
Cytiva
19-7403-01 |
16mm | 100mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10251260
|
Cytiva
18-1000-98 |
16mm | 50mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Compatible with any high performance system including ÄKTA design systems, HR columns provide precision sample application and elution, and excellent physical and chemical stability.
- HR 16 columns are available in three different lengths: 5, 10, and 50 cm
- Glass construction, with no metal parts, allows visual observation at all times.
- Wide range of accessories, adapters, and replacement parts available.
Specifications
HR (High Resolution) Chromatography Columns | |
Borosilicate glass | |
HR (High Resolution) Chromatography Column |
16mm | |
430psi (30 bar) |