missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ HPLC Poly Manifold for Quick-Disconnect Disposal Cans
For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
£154.02 - £278.00
Specifications
Product Type | Quick-disconnect Disposal Can |
---|---|
Certifications/Compliance | US OSHA, NFPA Code 30 |
For Use With (Equipment) | For Justrite™ centura quick-disconnect HPLC safety disposal cans |
Quantity | Ea. |
Dimensions | 7 x 5 x 4.5 in. (17.8 x 12.7 x 11.4 cm) |
Product Code | Brand | Dimensions | Material | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions | Material | Includes | Price | Quantity & Availability | |||
11977137
|
Justrite™
28177 |
7 x 5 x 4.5 in. (17.8 x 12.7 x 11.4 cm) | Stainless Steel, Polypropylene | Cap for unused ports, Manifold w/SS quick disconnect |
£278.00
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11987137
|
Justrite™
28178 |
7 x 5 x 4.5 in. (17.8 x 12.7 x 11.4 cm) | Polypropylene | Cap for unused ports, Manifold w/polypropylene quick disconnect |
£232.00
Each |
Estimated Shipment: 15-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11997137
|
Justrite™
28179 |
7 x 5 x 4.5 in. (17.8 x 12.7 x 11.4 cm) | Stainless Steel, Polypropylene | Cap for unused ports, Manifold w/SS stacker connect |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
- Enables up to six waste lines per manifold from HPLC processes to be fed into a single intake fitting
- Six 1/4-28 ports and one 3/8 in. NPT port plus caps for unused ports
- Tapped to accommodate 1/4-28 threads of separately available compression fittings
- Multiple manifolds may be used on a custom-designed Quick Disconnect container as long as one disconnect remains unused to permit venting
- Cat. No. 19-412-604 has a “stacker” connection enabling it to attach on top of Cat. No. 19-412-602 or 19-412-603; allows up to 12 lines to be fed into disposal can
- Fittings sold separately (See 19-412-605, -606)
Specifications
Quick-disconnect Disposal Can | |
For Justrite™ centura quick-disconnect HPLC safety disposal cans | |
7 x 5 x 4.5 in. (17.8 x 12.7 x 11.4 cm) | |
17.8 cm | |
12.7 cm | |
11.4 cm |
US OSHA, NFPA Code 30 | |
Ea. | |
7 in. | |
5 in. | |
4.5 in. |