Macherey Nagel™ HPLC Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 720989.46

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12432690

Quantity Price
1 £ 339.0 / Each
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 4.6mm
Phase SB
Column Format HPLC Column
Particle Size 5μm
Type HPLC Column
Carbon Load 10%
Length (Metric) 125mm
pH 2-8
Pore Size 50Å
Endcapped Yes