missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Avantor™ Genesis™ C18 HPLC Column
The Avantor™ Genesis™ C18 HPLC Column is based on high purity metal-free spherical silica and is suitable for the analysis of a wide range of analytes.
Brand: Grace™ 5109774
Code : Z1
Additional Details : Weight : 1.00000kg
Description
- Good peak shape and reproducibility
- pH stability 1 to 10
- Long column lifetime
Specifications
18% | |
3 μm | |
3 μm | |
3.0 mm | |
Stainless Steel | |
1 |
1 to 10 | |
50 mm | |
300 m2/g | |
C18 | |
Yes |