missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ HPLC Bottle, GL 45, Clear, with HPLC Screw Cap, 4 Tubing Connectors, Graduated
119.42 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Use promo code "21663" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
The DURAN™ HPLC bottle is available as a ready-made system. This comprises a special pressure and vacuum resistant bottle and a screw cap with 4 ports. This enables 3 stations to be served at the same time from one vessel. At the same time a sterile pressure equalisation can be fitted to the fourth outlet.
- Connection of different hose diameters (1.6 and 3.2 mm)
- Unused ports can be sealed with silicone blanking seals
- Optional sterile pressure equalisation sets (membrane filter 0.2 μm
- Complete system comprising: DURAN™; pressure plus laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals
Specifications
Diameter (Metric) | 101 mm |
Capacity (Metric) | 1000 mL |
Description | HPLC Bottle complete |
For Use With (Application) | Pressure and vacuum resistant bottle for HPLC applications; Safe transfer of liquid media within a closed and sterile system; Supply of solvents to HPLC equipment |
Material | Borosilicate Glass, Polypropylene, Silicone |
Quantity | 2/Pk. |
Thread Size (Metric) | GL 45 |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'