missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Plug ESD S1P Shoe
£87.30
Specifications
Certifications/Compliance | ISO 9001/2000, Class 2, EC Certified, EN ISO 20345: 2011 S1P SRC, EN 61340-4-3:2001 |
---|---|
Closure Type | Velcro strips |
Footbed Material | Dual Density Polyurethane |
For Use With (Application) | For microelectronics, semiconductors and printed circuit areas |
Material | Leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15322780
|
Honeywell™
6246134-43/7 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15362770
|
Honeywell™
6246134-39/7 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
ISO 9001/2000, Class 2, EC Certified, EN ISO 20345: 2011 S1P SRC, EN 61340-4-3:2001 | |
Dual Density Polyurethane | |
Leather | |
Dual Density Polyurethane | |
Acids and alkalis, water, abrasion, slip | |
Plug ESD S1P Shoe |
Velcro strips | |
For microelectronics, semiconductors and printed circuit areas | |
Ensures easy work and flexibility, absorbs shock and protects against temperature changes | |
Plug | |
Yes |