missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Mont-Blanc S3 Safety Shoes
Brand: Honeywell Safety Products 6233215-41/7
32.11 GBP valid until 2021-03-31
Use promo code "15537" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.04400kg
Specifications
Impact, splash, slip-resistant | |
European Directive 89.686 CEE, EN 345-1, ISO 9001:2008 | |
For food services, pharmaceutical and medical use | |
41 | |
Double density Polyurethane | |
Metallic |
Safety Shoes | |
White | |
Leather | |
Anti-puncture Steel midsole, white color, made up of double density Polyurethane | |
Slip-on safety |