missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Mont Blanc Safety Shoes
Moccasin-style slip-on leather shoe with limited stitching on the upper. Sperian™ Honeywell™ Mont Blanc Safety Shoes have a double density injected outsole for extra protection.
Brand: Sperian™ 6233216-39/7
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Lined and padded collar
- Anti-puncture midsole
- Metallic toe cap 200J
- Perforated insole, polyurethane white
- Protects against impacts, slips and splashes
Specifications
European Directive 89.686 CEE, EN 345-1, ISO 9001:2008 | |
For food services, pharmaceutical and medical use | |
39 | |
Double density Polyurethane | |
Metallic | |
Safety Shoe |
White | |
Leather | |
Anti-puncture Steel midsole, white color, made up of double density Polyurethane | |
Slip-on safety | |
Impact, splash, slip-resistant |