missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Elano S3 Loafer Shoes
£145.00 - £154.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, CI and SRC Certified |
---|---|
Color | Black |
Footbed Material | Leather |
For Use With (Application) | For professional use such as army - defence, fishing, textile industries, transportation |
Material | Leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15221044
|
Honeywell™
6543015-42/7 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15241044
|
Honeywell™
6543015-44/7 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15231044
|
Honeywell™
6543015-43/7 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15251044
|
Honeywell™
6543015-45/7 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
EN ISO 20345:2011, CI and SRC Certified | |
Leather | |
Leather | |
Double density Polyurethane | |
Water resistant | |
Loafer Shoe |
Black | |
For professional use such as army - defence, fishing, textile industries, transportation | |
Perforated Leather insole, Non-metallic antipuncture midsole, protects 100% of the foot surface | |
Loafer | |
Yes |