missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Analytics™ GasAlertClip Extreme Single-Gas Detectors
Durable, reliable, accurate, easy to use
POA
Specifications
Alarm Types | Visual, vibrating, audible (95 dB) |
---|---|
Certifications/Compliance | ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC |
Depth (English) | 1.1 in. |
Depth (Metric) | 2.79 cm |
Display Type | LCD |
Description
Simplicity and minimal training requirements make these gas detectors low-cost option and compact, lightweight design makes them versatile and comfortable.
- Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms
- Bright wide-angled visual alarm bars and internal vibrating alarm for high noise environments
- Large confidence LCD displays life remaining in months, days and hours
- Water resistant
SO2
- Temperature Range: -30° to +50°C (-22° to +122°F)
- Measuring Range: 0 to 100ppm
- Alarm Level (low/high): 5/10ppm
- Warranty: Two-year detector only
- Temperature Range: -20° to +50°C (-4° to +122°F)
- Measuring Range: 0 to 30.0% by vol
- Alarm Level (low/high): 19.5/23.5%
- Requires calibration
- Warranty: Two-year detector only
- Temperature Range: -30° to +50°C (-22° to +122°F)
- Measuring Range: 0 to 300ppm
- Alarm Level (low/high): 35/200ppm
- Two- and three-year detectors available
- Alarm Level (low/high): Selectable to 5/10ppm or 10/15ppm
- Temperature Range: -40° to +50°C (-40° to +122°F)
- Two- and three-year detectors available
- Measuring Range: 0 to 100ppm
Applications:
For detection of H2S, CO, SO2, O2
Compliance
ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC
Warranty
Two- or three-year warranty from activation (given normal operation plus one year shelf life)
Specifications
Visual, vibrating, audible (95 dB) | |
1.1 in. | |
LCD | |
8.12 cm | |
66/67 | |
2.7 oz. | |
2 in. |
ATEX: CE III 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR Exia IIC T4, EMC Directive 89/336/EEC | |
2.79 cm | |
3.2 in. | |
5 to 95% | |
5.08 cm | |
76g | |
5.08 cm |