missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SUB15 Standard Submarine Combs
Accessories for SUB15 Standard Submarine
Brand: Hoefer™ SUB15-C1-10
Code : 04
Additional Details : Weight : 0.01000kg
Description
- Ranges from 10, 16, 20, 25 and 30 Wells
- 1, 1.5 and 2 mm Thickness
- 2.5 to 12.8 mm Well Width
- Min. 12, max. 128 μL Sample Volume
Specifications
SUB15 Standard Submarine | |
10 | |
0.1 cm | |
0.5 in. | |
0.19 in. |
Comb | |
0.03 in. | |
64 μL | |
1.28 cm | |
0.5 cm |