missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE260 Mighty Small II Deluxe Mini Vertical Electrophoresis Unit
Combines the advantages of small format and efficient cooling for rapid screening of proteins and nucleic acids.
Brand: Hoefer™ SE260-10A-1.0
Code : 04
Additional Details : Weight : 0.60000kg
Description
- Complete with 1.0 mm accessories
Specifications
Mini Vertical Electrophoresis Unit | |
Maximum glass plate size: 3.9 x 3.14 in. (10 x 8 cm) or 3.9 x 4.13 in. (10 x 10.5 cm) | |
1 mm accessories | |
45°C |