missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE 915 Multicaster
Suitable for use with the SE 900 Large Format Vertical Electrophoresis System as part of the 2-Dimensional Electrophoresis System
£1045.00
Specifications
Includes | One Acrylic space saver, one filler plug and ten divider sheets |
---|---|
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.1 cm |
Includes: One acrylic space saver, One filler plug, and Ten divider sheets
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
11975408
|
Hoefer™
SE915 |
28 x 21 cm Cassette | Multicaster |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Large format
- For use with 28 × 21 cm cassettes
Specifications
One Acrylic space saver, one filler plug and ten divider sheets | |
0.03 in. | |
0.1 cm |