missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE 260 Vertical Electrophoresis Unit Accessory, T-Spacers
For use with SE 260 vertical electrophoresis unit
£47.25 - £62.65
Specifications
For Use With (Equipment) | SE 260, MiniVE™ Vertical Electrophoresis Unit |
---|---|
Type | T-shape Spacer |
Material | PVC |
Length (Metric) | 10.5 cm |
Width (Metric) | 0.1 cm |
Product Code | Brand | Color | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | |||
12024657
|
Hoefer™
SE2619T-2-1.5 |
Gray | 0.05 in. | 0.15 cm |
£47.25
Pack of 2 |
In Stock
Log in to see stock. |
|||
12014637
|
Hoefer™
SE2619T-2-.75 |
Gray | 0.02 in. | 0.07 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12029817
|
Hoefer™
SE2619T-2-1.0 |
White | 0.03 in. | 0.1 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- PVC
- Length: 10.5 cm
Specifications
SE 260, MiniVE™ Vertical Electrophoresis Unit | |
PVC | |
0.1 cm |
T-shape Spacer | |
10.5 cm |