missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE 260 Vertical Electrophoresis Unit Accessory, T-Spacers
For use with SE 260 vertical electrophoresis unit
Brand: Hoefer™ SE2619T-2-1.0
Code : 04
Additional Details : Weight : 0.80000kg
Description
- PVC
- Length: 10.5 cm
Specifications
White | |
T-shape Spacer | |
0.03 in. | |
10.5 cm |
SE 260, MiniVE™ Vertical Electrophoresis Unit | |
PVC | |
0.1 cm | |
0.1 cm |