missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ PS300-B and PS200-HC Power Supplies

Large handle for easy transport

Brand:  Hoefer™ PS300B

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11721799

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Key Features

  • Constant voltage and constant current modes
  • Power failure detection
  • Continuous runs or 999-minute timer No adapters required when used with Hoefer equipment—recommended 4mm plugs with fixed insulating sheaths are standard on most Hoefer equipment

Additional Features

  • Large, easy-to-read LED display Small footprint
  • Ergonomic design
  • Net Weight: 5.25 lb. (2.4kg)

  • Mfr. No. PS300B-NA is designed for most electrophoresis techniques, including submarine gels, mini vertical gels and semidry transfers
  • Mfr. No. PS200HC-NA is designed for all electrophoretic blot transfer applications

Certifications

EN/UL 61010-1, CSA 22.2 1010.1

Specifications

Specifications

500mA
LED
Electrophoresis technique, including submarine gel, mini vertical gel and semi dry transfer
90w
Basic current power supply
50/60Hz
33.5cm
12.5cm
EN61010-1, UL61010-1, CSA 22.2 1010.1
11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5cm)
10 to 300V 50/60Hz
80%
2.4kg
10 to 300V
0 to 999 min.
28cm
4
Videos
Documentation

Technical Documents