missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Plate and Spacers for SE 660 Vertical Electrophoresis Unit

For use with SE660, SE600X Chroma, SE600, SE640, SE410 and SE400

Brand:  Hoefer™ SE6619-2-.75

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12084857

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Ranges from 18 x 16 to 18 x 24 cm
  • 2 pcs
  • Notched
Specifications

Specifications

SE 660 Vertical Electrophoresis Unit
Plastic
0.07 cm
2 cm
Spacer Set
0.02 in.
24 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers