missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Mini and Standard 2-D Electrophoresis Systems

Offer a versatile, powerful focusing unit for the first dimension and an easy-to-use, highly reproducible, second-dimension separation tank

Brand:  Hoefer™ 526003

Code : 04

Additional Details : Weight : 15.00000kg

 View more versions of this product

Product Code. 11731849

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

Combine the IEF100 First-Dimension Unit and a Second-Dimension Vertical Unit, plus a 300V, 500mA, 90w power supply. Mini system uses Mighty Small II Mini Vertical Unit; Standard system uses Deluxe Dual-Cooled Vertical Unit.

IEF100 First-Dimension Unit

  • Versatile unit runs up to six 7-24cm IPG strips simultaneously
  • 12,000V, 10mA output for very powerful and faster runs
  • Constant power run mode provides even temperature control during runs
  • Individual strip monitoring feature allows each strip to be tracked separately
Mighty Small II Mini Vertical Unit (for Mini System)
  • Runs two 10 x 8cm gels at once
  • Produces high-resolution separations in as little as 45 minutes with no band “smiling”
  • Includes SE245 Dual Gel Caster; 10 glass and five notched alumina plates; gel seal; four cams; two 10-well 0.75mm-thick combs; two sets 0.75mm thick spacers; safety lid with leads
SE600X-15-1.5 Dual-Cooled Vertical Unit (for Standard System)
  • Built-in heat exchanger maintains temperature between 1° and 45°C (33.8° and 113°F)
  • Runs up to four 18 x 16 or 18 x 8cm gels at once
  • Includes Dual Gel Casting Stand with leveling base; three sets of glass plates; gel seal; six cams; two 15-well 1.5mm-thick combs; two sets of spacers; safety lid with leads; four clamp assemblies
300V, 500mA, 90w Power Supply
  • Constant voltage or constant current mode, with automatic crossover
  • Continuous or timed runs (999 minute timer)
  • With 4 sets of 4mm output jacks

Specifications

Specifications

500mA
Mini 2-D Combination System
90w
10cm
IEF100 unit, SE 260-10A-.75 Mighty Small™ II mini deluxe vertical unit, 10-well 0.75mm combs, spacers, multiple gel caster with accessories
300V
10mL
10.5cm
Videos
Documentation