missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Gel Casting Accessories for HE 99X Max Submarine Units: Casting Kits
For use with Hoefer HE 99X Max Submarine Electrophoresis Units
£153.30 - £204.00
Specifications
For Use With (Equipment) | HE99X Max Submarine Electrophoresis Unit |
---|---|
Type | Casting Kit |
Includes | Running tray, casting tray, Foam gasket |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
10006284
|
Hoefer™
HE97X-10 |
5.9 in. | 15 cm | 3.9 in. | 10 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12014627
|
Hoefer™
HE97X-10 |
5.9 in. | 15 cm | 3.9 in. | 10 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12094837
|
Hoefer™
HE97X-15 |
5.9 in. | 15 cm | 5.9 in. | 15 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10197104
|
Hoefer™
HE97X-20 |
7.8 in. | 20 cm | 5.9 in. | 15 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
For use with Hoefer HE 99X Max Submarine Electrophoresis Units
- Casting kits include necessary components to cast agarose gels without tape—includes casting tray, running tray, and foam gaskets
Specifications
HE99X Max Submarine Electrophoresis Unit | |
Casting Kit | |
Running tray, casting tray, Foam gasket |