missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Combs for HE 99X Max Submarine Electrophoresis Unit
Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit
£54.50 - £108.00
Specifications
For Use With (Equipment) | HE99X Max Submarine Electrophoresis Unit |
---|---|
Depth (English) Pan | 0.19 in. |
Depth (Metric) Pan | 0.5 cm |
Product Code | Brand | Type | Thickness (Metric) | No. of Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Thickness (Metric) | No. of Wells | Price | Quantity & Availability | |||
12014777
|
Hoefer™
HE91-BK |
Comb Back |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11589543
|
Hoefer™
HE91A-10-1.5 |
Backless Comb | 0.15 cm | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11599543
|
Hoefer™
HE91A-10-3.0 |
Backless Comb | 0.3 cm | 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11539553
|
Hoefer™
HE91A-20-1.0 |
Backless Comb | 0.1 cm | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10442972
|
Hoefer™
HE91A-30-1.0 |
Backless Comb | 0.1 cm | 30 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11549553
|
Hoefer™
HE91A-20-1.5 |
Backless Comb | 0.15 cm | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11579553
|
Hoefer™
HE91A-P-1.5 |
Backless Preparative Comb | 0.15 cm | 1/2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10146674
|
Hoefer™
HE91A-15-1.5 |
Backless Comb | 0.15 cm | 15 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11509553
|
Hoefer™
HE91A-15-1.0 |
Backless Comb | 0.1 cm | 15 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11529553
|
Hoefer™
HE91A-15-3.0 |
Backless Comb | 0.3 cm | 15 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12054707
|
Hoefer™
HE91A-20-3.0 |
Backless Comb | 0.3 cm | 20 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11589553
|
Hoefer™
HE91A-P-3.0 |
Backless Preparative Comb | 0.3 cm | 1/2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Backless combs for use with Hoefer HE99X Max Submarine Electrophoresis Unit
Combs can be used interchangeably with a single comb back.
Specifications
HE99X Max Submarine Electrophoresis Unit | |
0.19 in. | |
0.5 cm |